Multiple distributors for bottles, BOLA
2 × max. 8,5 mm, 2 × GL 14
Catalog # BOHLD612-08
Supplier: Bohlender
Jump to:
Product Details & Documents
Green screw cap, made of PP, for GL 45 threaded bottles and distributor body made of PP.
- Very good chemical resistance
- Temperature resistant from 0 to +110 °C
- Suitable for vacuum applications
For the removal or filling of aggressive or pure liquids. For the connection of hoses, tubes and probes into vessels. Hoses with a maximum external diameter of 8,5 mm can be inserted through the necks.
Specifications
- Tube ext.Ø:2 × max. 8,5 mm
- Neck:2 × GL 14



