Hose connectors
10,8 mm, 7,0 mm, 66 mm, GL 18
Catalog # BOHLD586-18
Supplier: Bohlender
Jump to:
Product Details & Documents
These connectors are specially designed for a higher flow rate. Connectors made of PP, with elastic sealing lip, FPM o-ring and nut made of PBTP.
- Available as straight or bent type
- Universal chemical resistance
- Maximum temperature up to 250 °C
- Supplied with matching PBTP cap
Specifications
- Ext.Ø:10,8 mm
- Ø int.:7,0 mm
- Thread:GL 18
- Length:66 mm



