Order Entry
Export
Orders LinkContactUsLinkComponent
Stirrer bearings, PTFE

Stirrer bearings, PTFE

Stirrer bearing with sealing ring, 45/40 NS, GL 25, PTFE, 10 mm shaft, 45/40, 80 mm
Catalog # BOHLC424-16
Supplier:   Bohlender
Stirrer bearings, PTFE
Catalog # BOHLC424-16
Supplier:  Bohlender
Stirrer bearings, PTFE
Stirrer bearings, PTFE

Stirrer bearing with sealing ring, 45/40 NS, GL 25, PTFE, 10 mm shaft, 45/40, 80 mm

Price
58,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These bearings have sealing rings to ensure a perfect seal. A special gasket made of PTFE and a FPM o-ring which is compressed by a GL screw cap ensure the stirrer shaft is sealed.

  • Cone can be removed easily from the socket
  • Ground joint does not stick and danger of breaking is reduced
  • Gasket can be exchanged when worn
Specifications
  • For:
    10 mm shaft
  • Description:
    Stirrer bearing with sealing ring, 45/40 NS, GL 25, PTFE
  • Length:
    80 mm
  • Seq:
    008
  • NS stopper:
    45/40