Order Entry
Export
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

260 mm, 90 mm, 27 mm, 250 mm
Catalog # 221-0289
Supplier:   BOCHEM
Funnels with short stem
Catalog # 221-0289
Supplier:  BOCHEM
Funnels with short stem
Funnels with short stem

260 mm, 90 mm, 27 mm, 250 mm

Price
51,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel ¹⁸/₁₀.

  • Good chemical resistance, extremely high thermal resistance
  • Conical air tube
  • Autoclavable

Smooth internal walls. Robust and strong. Multipurpose funnel for a wide variety of uses. Suspension eye (exeption 80 mm Ø) for easy storage.

Documents

Specifications
  • Funnel O-Ø:
    250 mm
  • Length:
    260 mm
  • Stem O-Ø:
    27 mm
  • Stem length:
    90 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve for funnel, copper/plastic, Ø 105 mm
    Metal sieve for funnel, copper/plastic, Ø 105 mm
    BOCH8853
    Log in for availability
    1 * 1 items - 13,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Metal sieve for funnel, copper/plastic, Ø 50 mm
    Metal sieve for funnel, copper/plastic, Ø 50 mm
    BOCH8851
    Log in for availability
    1 * 1 items - 6,60 €