Funnels with short stem
115 mm, 50 mm, 17 mm, 80 mm
Catalog # 221-0284
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel ¹⁸/₁₀.
- Good chemical resistance, extremely high thermal resistance
- Conical air tube
- Autoclavable
Smooth internal walls. Robust and strong. Multipurpose funnel for a wide variety of uses. Suspension eye (exeption 80 mm Ø) for easy storage.
Documents
BOCH8845_TDS_EN
Datasheet
Specifications
- Funnel O-Ø:80 mm
- Length:115 mm
- Stem O-Ø:17 mm
- Stem length:50 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Metal sieve for funnel, copper/plastic, Ø 105 mmMetal sieve for funnel, copper/plastic, Ø 105 mmBOCH8853Log in for availability1 * 1 items - 13,40 €
Product Information
- Catalog #AvailabilityPrice
- Metal sieve for funnel, copper/plastic, Ø 50 mmMetal sieve for funnel, copper/plastic, Ø 50 mmBOCH8851Log in for availability1 * 1 items - 6,60 €



