Stainless Steel Buckets
10 L, 280 mm, 235 mm
Catalog # 216-0228
Supplier: BOCHEM
Jump to:
Product Details & Documents
Buckets, stainless steel 18/10.
- Very good chemical resistance, very good thermal resistance
- High quality, very stable
- Matching lids available optionally
For use in laboratories and industry. Graduated with handle. Seamless handle tabs and smooth surfaces for fast, easy cleaning.
Specifications
- Capacity:10 L
- Height:235 mm
- Seq:06
- Ø ext.:280 mm



