Stainless Steel Buckets
12 L, 300 mm, 270 mm
Catalog # 216-1601
Supplier: BOCHEM
Jump to:
Product Details & Documents
Buckets, stainless steel 18/10.
- Very good chemical resistance, very good thermal resistance
- High quality, very stable
- Matching lids available optionally
For use in laboratories and industry. Graduated with handle. Seamless handle tabs and smooth surfaces for fast, easy cleaning.
Specifications
- Capacity:12 L
- Height:270 mm
- Seq:02
- Ø ext.:300 mm



