Double bossheads, cross type
Stainless steel 18/10, 16,5 mm
Catalog # BOCH5306
Supplier: BOCHEM
Jump to:
Product Details & Documents
Cross type double bossheads, either made of stainless steel or malleable cast iron, chromium plated.
- For rods up to 16,5 mm
- Angle: 90 + 180°
- With safety screw type 'heart' (M6)
Specifications
- Material:Stainless steel 18/10
- For rod Ø:16,5 mm



