Bossheads with hook
Stainless steel 18/10, anti-magnetic, 13 mm
BOCH5304
: BOCHEM
Bossheads with hook, either made of stainless steel or nickel plated steel.
- For rods up to 13 mm
- Angle: 90°
- Material:Stainless steel 18/10, anti-magnetic
- For rod Ø:13 mm



