0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Export
Orders Link
ContactUsLinkComponent
Spatulas
Double spatulas, micro
Double spatulas, micro
Double spatulas, micro
185 mm, 50 mm, 5 mm, Green
231-2224
:
BOCHEM
Double spatulas, micro
231-2224
:
BOCHEM
Expand image
Double spatulas, micro
185 mm, 50 mm, 5 mm, Green
Add to cart
25,40 €
Unit of Measure
1 * 1 items
-
+
Add to cart
Stainless steel, PTFE coated.
Colour:
Green
Length:
185 mm
Seq:
03
Blade width:
5 mm
Blade length:
50 mm