Order Entry
Export
Orders LinkContactUsLinkComponent
Double spatulas, coated

Double spatulas, coated

185 mm, 50 mm, 9 mm, Green
Catalog # 231-2225
Supplier:   BOCHEM
Double spatulas, coated
Catalog # 231-2225
Supplier:  BOCHEM
Double spatulas, coated
Double spatulas, coated

185 mm, 50 mm, 9 mm, Green

Price
25,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Double-ended spatulas made of stainless steel with PTFE coating.

Specifications
  • Colour:
    Green
  • Length:
    185 mm
  • Seq:
    02
  • Blade width:
    9 mm
  • Blade length:
    50 mm