Retort stand, Azlon®
Retort stand, with hole at the centre, rod size 760×12,5 mm, 2,5 kg, 171×248×52 mm, 760 mm, White
Catalog # 241-0001
Supplier: SciLabware
Jump to:
Product Details & Documents
Weighted retort stand made from white PE.
- Weighs 2,5 kg ensuring stability
- Corrosion resistant
- Polyethylene coated metal rod screws into the base
- Available with the hole in the centre or at the short edge
Specifications
- Colour:White
- Description:Retort stand, with hole at the centre, rod size 760×12,5 mm
- Seq:01
- W×D×H:171×248×52 mm
- Arm length:760 mm
- Weight:2,5 kg



