Sampling scoops, Sterileware®, SP Bel-Art
125 ml, 221 mm, 51 mm, 33 mm, White
Supplier: Bel-Art Products, a Part of SP
Sampling scoops, Sterileware®, SP Bel-Art
Catalog # 231-0009
Supplier: Bel-Art Products, a Part of SP
Jump to:
Product Details & Documents
PS, white. Designed especially to take samples from wide mouth containers.
- One-piece construction
- For powder, granulates and liquids
- Made from FDA grade materials
- Small sizes (60 and 125 ml) have a long handle that increases the distance between the hand and sample
- When placed on a flat surface they remain upright; can be used as weighing boats
- Individually sterilised and packed in a polyethylene bag
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Width:51 mm
- Capacity:125 ml
- Colour:White
- Height:33 mm
- Length:221 mm
- Seq:03



