Drosophila containers
28 ml, 64,00 mm, 25 mm, 27,00 mm
212-3171
PS, crystal-clear.
- For single use only
- Temperature resistance –20 to +60 °C
- Without Ceaprene stopper (must be ordered separately)
Ideally suited for the cultivation of Drosophila melanogaster.
- Ext.Ø:27,00 mm
- Capacity:28 ml
- Height:64,00 mm
- Seq:02
- Int.Ø:25 mm



