Sample loops for Valco valves
Sample loop, for Valco W and UW type valves, Stainless steel, 1000 µl
Catalog # JOURJR-SLV-76-1000
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
These VICI Jour sample loops are made of high quality stainless steel 316.
- Fits all Valco W and UW type valves
- High pressure resistance, low permeability
- Tolerance of ±0,05 mm and pressure rating of <350 bar
They are cut using an electrolytic cutting process, cleaned with ultrasound and high pressure steam to remove contaminants, dried, and capped with softener-free caps to avoid recontamination of the tubing.
Delivery information: Supplied with stainless hex-head nuts and stainless ferrules for reliable connections.
Specifications
- Capacity:1000 µl
- Description:Sample loop, for Valco W and UW type valves
- Material:Stainless steel
- Seq:08



