Melting point determination tubes
75 mm, 2,35 mm, 1,55 mm
Catalog # HIRS9212375
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:2,35 mm
- Ø int.:1,55 mm
- Length:75 mm
- Seq:11
Clear glass, one end closed.