Melting point determination tubes
120 mm, 2,35 mm, 1,55 mm
Catalog # HIRS9212312
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:2,35 mm
- Ø int.:1,55 mm
- Length:120 mm
- Seq:31
Clear glass, one end closed.