Order Entry
Export
Orders LinkContactUsLinkComponent
 

Melting point determination tubes

100 mm, 2,35 mm, 1,55 mm
Catalog # HIRS9212310
Supplier:   HIRSCHMANN
Melting point determination tubes
Catalog # HIRS9212310
Supplier:  HIRSCHMANN
Melting point determination tubes
Melting point determination tubes

100 mm, 2,35 mm, 1,55 mm

Price
156,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Clear glass, one end closed.

Specifications
  • Ext.Ø:
    2,35 mm
  • Ø int.:
    1,55 mm
  • Length:
    100 mm
  • Seq:
    26