Order Entry
Export
Orders LinkContactUsLinkComponent
Melting point determination tubes

Melting point determination tubes

80 mm, 1,75 mm, 1,30 mm
Catalog # HIRS9211780
Supplier:   HIRSCHMANN
Melting point determination tubes
Catalog # HIRS9211780
Supplier:  HIRSCHMANN
Melting point determination tubes
Melting point determination tubes

80 mm, 1,75 mm, 1,30 mm

Price
120,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Clear glass, one end closed.

Specifications
  • Ext.Ø:
    1,75 mm
  • Ø int.:
    1,30 mm
  • Length:
    80 mm
  • Seq:
    15