Melting point determination tubes
150 mm, 1,75 mm, 1,30 mm
Catalog # HIRS9211715
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:1,75 mm
- Ø int.:1,30 mm
- Length:150 mm
- Seq:35
Clear glass, one end closed.