Order Entry
Export
Orders LinkContactUsLinkComponent
Melting point determination tubes

Melting point determination tubes

150 mm, 1,55 mm, 1,15 mm
Catalog # HIRS9211515
Supplier:   HIRSCHMANN
Melting point determination tubes
Catalog # HIRS9211515
Supplier:  HIRSCHMANN
Melting point determination tubes
Melting point determination tubes

150 mm, 1,55 mm, 1,15 mm

Price
106,00 €
Log in for availability
1 * 1.000 items
Product Details & Documents

Clear glass, one end closed.

Specifications
  • Ext.Ø:
    1,55 mm
  • Ø int.:
    1,15 mm
  • Length:
    150 mm
  • Seq:
    34