Melting point determination tubes
100 mm, 1,55 mm, 1,15 mm
Catalog # 612-2812
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:1,55 mm
- Ø int.:1,15 mm
- Length:100 mm
- Seq:24
Clear glass, one end closed.