Melting point determination tubes
90 mm, 1,35 mm, 0,95 mm
Catalog # HIRS9211390
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:1,35 mm
- Ø int.:0,95 mm
- Length:90 mm
- Seq:18
Clear glass, one end closed.