Melting point determination tubes
70 mm, 1,35 mm, 0,95 mm
Catalog # HIRS9211370
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:1,35 mm
- Ø int.:0,95 mm
- Length:70 mm
- Seq:03
Clear glass, one end closed.