Melting point determination tubes
100 mm, 1,35 mm, 0,95 mm
Catalog # 621-1201
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:1,35 mm
- Ø int.:0,95 mm
- Length:100 mm
- Seq:23
Clear glass, one end closed.