Melting point determination tubes
70 mm, 1,00 mm, 0,80 mm
Catalog # HIRS9211070
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Clear glass, one end closed.
Specifications
- Ext.Ø:1,00 mm
- Ø int.:0,80 mm
- Length:70 mm
- Seq:02
Clear glass, one end closed.