Powder funnels
65 mm, 68 mm, 25 mm, 15 mm stem I-Ø
Catalog # HIRS7760101
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Powder funnels, made of PP, translucent. For decanting powdery materials. Also suitable for liquids. Cone angle 60°.
- Excellent chemical resistance
- Excellent temperature resistance
- Autoclavable
Specifications
- Funnel O-Ø:65 mm
- Description:15 mm stem I-Ø
- Length:68 mm
- Stem length:25 mm



