Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring beakers with handle

Measuring beakers with handle

250 ml, 120 mm, 70 mm, 5 ml
Catalog # HIRS7600286
Supplier:   HIRSCHMANN
Measuring beakers with handle
Catalog # HIRS7600286
Supplier:  HIRSCHMANN
Measuring beakers with handle
Measuring beakers with handle

250 ml, 120 mm, 70 mm, 5 ml

Price
59,40 €
Log in for availability
1 * 12 items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
  • Smooth surfaces for easy, fast cleaning
  • With spout

Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.

Food-safe products according to EC Directive No. 10/2011.

Specifications
  • Ext.Ø:
    70 mm
  • Graduation Interval:
    5 ml
  • Capacity:
    250 ml
  • Height:
    120 mm
  • Seq:
    03