Beakers, low form
600 ml, 125 mm, 91 mm, 100 ml
Catalog # HIRS7600191
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
PP, highly translucent.
- Very good chemical resistance
- Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
- For autoclaving (+121 °C) beakers with an embossed scale should be selected
With printed blue scale, beaded rim and spout.
Certifications: ISO 7056
Specifications
- Ext.Ø:91 mm
- Graduation Interval:100 ml
- Capacity:600 ml
- Height:125 mm
- Seq:09



