Order Entry
Export
Orders LinkContactUsLinkComponent
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve

Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve

50 ml, 0,1 ml, 500 mm, 0,05 ± ml
Catalog # HIRS355037560
Supplier:   HIRSCHMANN
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve
Catalog # HIRS355037560
Supplier:  HIRSCHMANN
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve

50 ml, 0,1 ml, 500 mm, 0,05 ± ml

Price
433,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Automatic burettes, Pellet pattern, class AS, brown glass, DURAN® with white graduation.

  • Main point ring graduation
  • Lateral PTFE stopcock with intermediate valve

 : Compliance with DIN EN ISO 385.

Specifications
  • Capacity:
    50 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,05 ± ml
  • Scale length:
    500 mm