Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve
10 ml, 0,02 ml, 500 mm, 0,02 ± ml
Catalog # HIRS355036060
Supplier: HIRSCHMANN
Automatic burettes, AS, Pellet pattern, lateral stopcocks and intermediate valve
Catalog # HIRS355036060
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Automatic burettes, Pellet pattern, class AS, brown glass, DURAN® with white graduation.
- Main point ring graduation
- Lateral PTFE stopcock with intermediate valve
Certifications: Compliance with DIN EN ISO 385.
Specifications
- Capacity:10 ml
- Division:0,02 ml
- Tolerance:0,02 ± ml
- Scale length:500 mm



