Micro burettes, bang pattern, lateral stopcock, Schellbach
10 ml, 0,02 ml, 0,02 ± ml
Catalog # HIRS3310360
Supplier: HIRSCHMANN
Micro burettes, bang pattern, lateral stopcock, Schellbach
Catalog # HIRS3310360
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Micro burette, class AS, DURAN®, blue graduation, certified conformity, with dated batch identification.
- Lateral stopcock with standard ground glass key or PTFE spindle, with socket, Bang
- Schellbach stripes for enhanced legibility
- Main point ring graduation
Certifications: Calibrated for EX, DIN EN ISO 385.
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:10 ml
- Seq:06
- Division:0,02 ml
- Tolerance:0,02 ± ml



