Order Entry
Export
Orders LinkContactUsLinkComponent
 

Micro burettes, bang pattern, lateral stopcock, Schellbach

10 ml, 0,02 ml, 0,02 ± ml
Catalog # HIRS3310160
Supplier:   HIRSCHMANN
Micro burettes, bang pattern, lateral stopcock, Schellbach
Catalog # HIRS3310160
Supplier:  HIRSCHMANN
Micro burettes, bang pattern, lateral stopcock, Schellbach
Micro burettes, bang pattern, lateral stopcock, Schellbach

10 ml, 0,02 ml, 0,02 ± ml

Price
198,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Micro burette, class AS, DURAN®, blue graduation, certified conformity, with dated batch identification.

  • Lateral stopcock with standard ground glass key or PTFE spindle, with socket, Bang
  • Schellbach stripes for enhanced legibility
  • Main point ring graduation

 : Calibrated for EX, DIN EN ISO 385.

Specifications
  • Capacity:
    10 ml
  • Seq:
    03
  • Division:
    0,02 ml
  • Tolerance:
    0,02 ± ml