Order Entry
Export
Orders LinkContactUsLinkComponent
Micro burettes, bang pattern, lateral stopcock, Schellbach

Micro burettes, bang pattern, lateral stopcock, Schellbach

2 ml, 0,01 ml, 0,01 ± ml
Catalog # HIRS3310140
Supplier:   HIRSCHMANN
Micro burettes, bang pattern, lateral stopcock, Schellbach
Catalog # HIRS3310140
Supplier:  HIRSCHMANN
Micro burettes, bang pattern, lateral stopcock, Schellbach
Micro burettes, bang pattern, lateral stopcock, Schellbach

2 ml, 0,01 ml, 0,01 ± ml

Price
181,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Micro burette, class AS, DURAN®, blue graduation, certified conformity, with dated batch identification.

  • Lateral stopcock with standard ground glass key or PTFE spindle, with socket, Bang
  • Schellbach stripes for enhanced legibility
  • Main point ring graduation

Certifications: Calibrated for EX, DIN EN ISO 385.

Specifications
  • Capacity:
    2 ml
  • Seq:
    01
  • Division:
    0,01 ml
  • Tolerance:
    0,01 ± ml