Micro burettes, bang pattern, straight stopcock, Schellbach
2 ml, 0,01 ml, 0,01 ± ml
Catalog # HIRS3300140
Supplier: HIRSCHMANN
Micro burettes, bang pattern, straight stopcock, Schellbach
Catalog # HIRS3300140
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Micro burette, Bang pattern, class AS, DURAN®, blue graduation, certified conformity, with dated batch identification.
- Straight stopcock with standard ground glass key or PTFE key
- Schellbach stripes for enhanced legibility
- Main point ring graduation
Certifications: Calibrated for EX, DIN EN ISO 385.
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:2 ml
- Seq:01
- Division:0,01 ml
- Tolerance:0,01 ± ml



