Burettes, lateral stopcock, Schellbach
50 ml, 0,10 ml, 500 mm, 0,05 ± ml
Catalog # 612-9972
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, class AS.
- Calibrated to deliver 'Ex', conformity certified (DE-M marking) with dated batch identification
- Schellbach stripe, ring marks at major graduations
- Blue graduations
Scale length: 500 mm
Scale length: 500 mm
Certifications: DIN EN ISO 385
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:50 ml
- Division:0,10 ml
- Tolerance:0,05 ± ml
- Scale length:500 mm



