Burettes, lateral stopcock, Schellbach
10 ml, 0,02 ml, 500 mm, 0,02 ± ml
612-9970
DURAN®, borosilicate glass, class AS.
- Calibrated to deliver 'Ex', conformity certified (DE-M marking) with dated batch identification
- Schellbach stripe, ring marks at major graduations
- Blue graduations
Scale length: 500 mm
Scale length: 500 mm
: DIN EN ISO 385
- Capacity:10 ml
- Division:0,02 ml
- Tolerance:0,02 ± ml
- Scale length:500 mm



