Order Entry
Export
Orders LinkContactUsLinkComponent
Burettes, lateral stopcock, Schellbach

Burettes, lateral stopcock, Schellbach

25 ml, 0,05 ml, 500 mm, 0,03 ± ml
Catalog # 612-9968
Supplier:   HIRSCHMANN
Burettes, lateral stopcock, Schellbach
Catalog # 612-9968
Supplier:  HIRSCHMANN
Burettes, lateral stopcock, Schellbach
Burettes, lateral stopcock, Schellbach

25 ml, 0,05 ml, 500 mm, 0,03 ± ml

Price
81,80 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, class AS.

  • Calibrated to deliver 'Ex', conformity certified (DE-M marking) with dated batch identification
  • Schellbach stripe, ring marks at major graduations
  • Blue graduations

Scale length: 500 mm

Scale length: 500 mm

Certifications: DIN EN ISO 385

Specifications
  • Capacity:
    25 ml
  • Division:
    0,05 ml
  • Tolerance:
    0,03 ± ml
  • Scale length:
    500 mm