Burettes, lateral stopcock, Schellbach
10 ml, 0,02 ml, 500 mm, 0,03 ± ml
Catalog # HIRS3210360
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Burette, class B, DURAN® borosilicate glass 3.3, with blue graduation.
- Lateral glass stopcock with glass key or PTFE spindle
- Schellbach stripes for enhanced legibility
Certifications: Calibrated for EX, DIN EN ISO 385.
Specifications
- Capacity:10 ml
- Seq:04
- Division:0,02 ml
- Tolerance:0,03 ± ml
- Scale length:500 mm



