Order Entry
Export
Orders LinkContactUsLinkComponent
Burettes, lateral stopcock, Schellbach

Burettes, lateral stopcock, Schellbach

50 ml, 0,1 ml, 500 mm, 0,075 ± ml
Catalog # 612-9823
Supplier:   HIRSCHMANN
Burettes, lateral stopcock, Schellbach
Catalog # 612-9823
Supplier:  HIRSCHMANN
Burettes, lateral stopcock, Schellbach
Burettes, lateral stopcock, Schellbach

50 ml, 0,1 ml, 500 mm, 0,075 ± ml

Price
58,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Burette, class B, DURAN® borosilicate glass 3.3, with blue graduation.

  • Lateral glass stopcock with glass key or PTFE spindle
  • Schellbach stripes for enhanced legibility

Certifications: Calibrated for EX, DIN EN ISO 385.

Specifications
  • Capacity:
    50 ml
  • Seq:
    03
  • Division:
    0,1 ml
  • Tolerance:
    0,075 ± ml
  • Scale length:
    500 mm