Bulb pipettes, two marks, class AS
100 ml, 0,08 ± ml, 600 mm, -
Catalog # 612-2792
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in amber stain
- Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)
DIN 12691
: DIN EN ISO 648; DE-M marking
Documents
Certificates
Search by Lot NumberHirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:100 ml
- Length:600 mm
- Suppl. to DIN:-
- Tolerance:0,08 ± ml



