Bulb pipettes, two marks, class AS
15 ml, 0,03 ± ml, 520 mm, √
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in amber stain
- Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)
DIN 12691
Certifications: DIN EN ISO 648; DE-M marking
Documents
Certificates
Search by Lot NumberHirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:15 ml
- Length:520 mm
- Suppl. to DIN:√
- Tolerance:0,03 ± ml



