Bulb pipettes, two marks, class AS
3 ml, 0,01 ± ml, 350 mm, √
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- Ring mark and inscriptions in amber stain
- Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)
DIN 12691
Certifications: DIN EN ISO 648; DE-M marking
Documents
Certificates
Search by Lot NumberHirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:3 ml
- Length:350 mm
- Suppl. to DIN:√
- Tolerance:0,01 ± ml



