Bulb pipettes, one mark, class B
100 ml, 0,12 ± ml, 585 mm, -
Catalog # 612-1358
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- With silver diffusion ink durable brown graduations
DIN 12690
Certifications: DIN EN ISO 648; DE-M marking
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:100 ml
- Length:585 mm
- Suppl. to DIN:-
- Tolerance:0,12 ± ml



