Bulb pipettes, one mark, class B
10 ml, 0,03 ± ml, 440 mm, -
Catalog # 612-1352
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- With silver diffusion ink durable brown graduations
DIN 12690
Certifications: DIN EN ISO 648; DE-M marking
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:10 ml
- Length:440 mm
- Suppl. to DIN:-
- Tolerance:0,03 ± ml



