Bulb pipettes, one mark, class B
1 ml, 0,0105 ± ml, 300 mm, -
612-1349
AR-Glas®
- Calibrated to deliver (TD, Ex)
- With silver diffusion ink durable brown graduations
DIN 12690
: DIN EN ISO 648; DE-M marking
- Capacity:1 ml
- Length:300 mm
- Suppl. to DIN:-
- Tolerance:0,0105 ± ml



