Bulb pipettes, one mark, class B
0,5 ml, 0,0075 ± ml, 300 mm, -
Catalog # 612-1348
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
AR-Glas®
- Calibrated to deliver (TD, Ex)
- With silver diffusion ink durable brown graduations
DIN 12690
: DIN EN ISO 648; DE-M marking
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:0,5 ml
- Length:300 mm
- Suppl. to DIN:-
- Tolerance:0,0075 ± ml



