Order Entry
Export
Orders LinkContactUsLinkComponent
Graduated pipettes, Class AS, partial delivery

Graduated pipettes, Class AS, partial delivery

25 ml, 0,1 ml, 0,1 ± ml, -
Catalog # 612-2773
Supplier:   HIRSCHMANN
Graduated pipettes, Class AS, partial delivery
Catalog # 612-2773
Supplier:  HIRSCHMANN
Graduated pipettes, Class AS, partial delivery
Graduated pipettes, Class AS, partial delivery

25 ml, 0,1 ml, 0,1 ± ml, -

Price
15,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Glass.

  • Calibrated to deliver 'Ex', conformity certified with dated batch identification
  • Marks and inscriptions in amber stain, not graduated to tip (partial delivery)
  • From 5 ml with a cotton plug upper end

DIN 12697

Length: 360 ±5 mm except for 25 ml pipettes: 450 ±5 mm

Certifications: DIN EN ISO 835. Conformity certified (DE-M marking).

Specifications
  • Capacity:
    25 ml
  • Suppl. to DIN:
    -
  • Division:
    0,1 ml
  • Tolerance:
    0,1 ± ml