Graduated pipettes, Class AS, partial delivery
5 ml, 0,05 ml, 0,03 ± ml, -
Catalog # 612-2771
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Glass.
- Calibrated to deliver 'Ex', conformity certified with dated batch identification
- Marks and inscriptions in amber stain, not graduated to tip (partial delivery)
- From 5 ml with a cotton plug upper end
DIN 12697
Length: 360 ±5 mm except for 25 ml pipettes: 450 ±5 mm
: DIN EN ISO 835. Conformity certified (DE-M marking).
Specifications
- Capacity:5 ml
- Suppl. to DIN:-
- Division:0,05 ml
- Tolerance:0,03 ± ml



