Graduated pipettes, Class AS, partial delivery
0,5 ml, 0,01 ml, 0,005 ± ml, -
Catalog # 612-2766
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
Glass.
- Calibrated to deliver 'Ex', conformity certified with dated batch identification
- Marks and inscriptions in amber stain, not graduated to tip (partial delivery)
- From 5 ml with a cotton plug upper end
DIN 12697
Length: 360 ±5 mm except for 25 ml pipettes: 450 ±5 mm
Certifications: DIN EN ISO 835. Conformity certified (DE-M marking).
Documents
Hirschmann brochure EM-Techcolor -volumetric glassware-
Product Literature
Specifications
- Capacity:0,5 ml
- Suppl. to DIN:-
- Division:0,01 ml
- Tolerance:0,005 ± ml



